CCN 3T 14 SEER 100MBH G/E 230/3
CCN 3T 14 SEER 100MBH G/E 230/3
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Micro-channel refrigerant system uses up to 58% less refrigerant than other models
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- BTU:
- 36000
- CEC Compliant:
- Not for Sale in CA
- Ignition System:
- Direct Spark Ignition
- Material:
- Steel
- Phase:
- Three Phase
- Refrigerant:
- R-410A
- Stages:
- Single
- Type:
- RGEAZR036ACT101NA