3 Tons 208/230V 14 SEER R-410A 3-Phase Commercial Heat Pump
Classic® 3 Tons 208/230V 14 SEER R-410A 3-Phase Commercial Heat Pump
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- New composite base pan dampens sound, captures louver panels, eliminates corrosion, and reduces number of fasteners needed
- Powder coat paint system provides a long lasting professional finish
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Modern cabinet aesthetics provides increased curb appeal with visually appealing design
- Enhanced mufflers help to dissipate vibration energy for quieter unit operation
- QR codes for quick access to product information from your smart phone or tablet
- Improved tubing design reduces vibration and stress, making unit quieter and reducing opportunity for leaks
- Optimized to decrease defrosting and provide better home comfort
- Conditional parts warranty for 10 years
- Curved louver panels provide ultimate coil protection, enhance cabinet strength, and increase cabinet rigidity
Specifications
- AMP:
- 16.7
- BTU:
- 36000
- Collection:
- Classic®
- Decibel Rating (dB):
- 74.3 dB
- Depth:
- 33-3/4 in
- EER:
- 11.5
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 27 in
- MBH:
- 36
- Max CFM:
- 3335 cfm
- Phase:
- Three Phase
- RPM:
- 825
- Refrigerant:
- R-410A
- SEER:
- 14
- Stages:
- Single
- Tonnage:
- 3 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V
- Width:
- 33-3/4 in