Rheem Classic™ 58 in. 50 gal Residential Propane Gas Water Heater

RPROG5042P621999

Capacity

50 gal
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

SPECIFICATIONS

BTU
42000
CARB OTC LEED Compliant
Yes
CEC Compliant
For Sale in CA
Capacity
50 gal
Collection
Classic™
Diameter
21-3/4 in
End Connection 1
NPT
Energy Factor
0.67
Energy Star Compliant
Yes
First Hour Delivery
87
Fuel Type
LP Gas
Green
Energy Star, Yes
Height
58 in
IAPMO Listed
No
MBH
42
NSF Certified
No
Power Source
Gas
Supply Pipe Connection
3/4 in
UL Listed
No
Vent Type
Power Vent
Volts
120V
Water Heater Capacity Range
41 - 50 gal
Water Heater Type
Tall
Width
21-3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday