Classic Plus™ 14 in. 50000 BTU 80% AFUE 3 Ton Two-Stage Downflow and Horizontal 1/3 hp Natural or Propane Furnace

Part #R802PA050314ZSA  |  Item #4925929  |  Manufacturer Part #802PA050314ZSA

BTU:

50000
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.

Documents

Specifications

AFUE: 80.00

AMP: 5.7

ANSI Specifications: ANSI Z223.1

BTU: 50000

CEC Compliant: For Sale in CA

CSA Certified: Yes

Collection: Classic Plus™

Condensing: No

Configuration: [Downflow, Horizontal]

Depth: 28-1/32 in

Energy Star Compliant: No

Fan Speeds: 4

Flue Size: 4

Fuel Type: [Natural Gas, Propane]

Height: 34 in

Horsepower: 1/3 hp

Ignition System: Direct Spark Ignition

MBH: 50

Material: Aluminized Steel

Max CFM: 1250

Phase: Single Phase

Power Source: Gas

Stages: Two

Temperature Range: 25 to 55 Deg F

Tonnage: 3 Tons

UL Listed: No

Volts: 115V

Width: 14 in