Rheem

Classic Plus™ 17-1/2 in. 23-9/16 x 15-1/8 in. Furnace Base Can R801T- Upflow/Horizontal Series

Part #RXGBD17  |  Manufacturer Part #RXGB-D17

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 17 1/2" furnace width

Documents

Specifications

Brand Model Compatibility: R801T- Upflow/Horizontal Series

Collection: Classic Plus™

Height: 15-1/8 in

Length: 23-9/16 in

Width: 17-1/2 in