92% AFUE - 70,000 BTU - Multi-Position - Furnace

This product has been replaced by

Rheem 92.00% AFUE - Multi - Furnace
Rheem 92% AFUE - 70,000 BTU - Multi-Position - Furnace
Manufacturer Part #R921T0703A17M4SNAS
You last purchased this on
 
Rheem

Classic Plus® Series 92% AFUE - 70,000 BTU - Multi-Position - Furnace

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Rheem 92.00% AFUE - Multi - Furnace
Rheem 92% AFUE - 70,000 BTU - Multi-Position - Furnace
Manufacturer Part #R921T0703A17M4SNAS
Rheem

Classic Plus® Series 92% AFUE - 70,000 BTU - Multi-Position - Furnace

  • Fast #
  • Part #R92TA0701317MSA
  • Item #7234010
  • Manufacturer Part #R92TA0701317MSA
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 92% residential gas furnace CSA certified
  • 4 way multi-poise design
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Rheem-ExclusivePlusOne Water Management System
  • Industry-FirstPlusOne Diagnostics
  • Rheem-Exclusive PlusOne Ignition System
  • Constant Torque ECM Motor
  • Requires Certification

Specifications

AFUE:
92.00 %
AMP:
10
BTU:
70000
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Coating:
Aluminum
Collection:
Classic Plus® Series
Condensing:
No
Configuration:
Multi-Position
Depth:
29-5/8 in
Energy Star Compliant:
Yes
Fan Speeds:
1
Fuel Type:
Natural Gas, Propane
Green Product:
Yes, Energy Star
Height:
34-3/4 in
Horsepower:
1/2 hp
Ignition System:
Direct Spark Ignition
MBH:
70
Max CFM:
1198 cfm
Phase:
Single Phase
Power Source:
Gas, Electric
Stages:
Single
Tonnage:
3 Ton
UL Listed:
No
Volts:
115V
Width:
17-1/2 in