Classic Plus™ 17-1/2 in. 40000 BTU 92% AFUE 3 Ton Single-Stage Multi-Position 1/2 hp Natural or Propane and Electric Furnace

Part #R92TA1317MSA  |  Manufacturer Part #R92TA0401317MSA

BTU

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.

Specifications

AFUE: 92.00

AMP: 8

BTU: 40000

CEC Compliant: For Sale in CA

CSA Certified: Yes

Collection: Classic Plus™

Condensing: No

Configuration: Multi

Depth: 29-5/8 in

Energy Star Compliant: Yes

Fan Speeds: 1

Fuel Type: [Natural Gas, Propane]

Green: [Yes, Energy Star]

Height: 34-3/4 in

Horsepower: 1/2 hp

Ignition System: Direct Spark Ignition

MBH: 40

Material: [Aluminized Steel, Stainless Steel, Plastic]

Max CFM: 1239

Phase: Single Phase

Power Source: [Gas, Electric]

Stages: Single

Tonnage: 3 Tons

UL Listed: No

Volts: 115V

Width: 17-1/2 in