Classic Plus™ 21 in. 85000 BTU 96% AFUE 5 Ton Two-Stage Multi-Position 1 hp Natural or Propane and Electric Furnace

Part #R96TA0852521MSA  |  Item #7234004  |  Manufacturer Part #R96TA0852521MSA

BTU

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.

Specifications

AFUE: 96.00

AMP: 12

BTU: 85000

CEC Compliant: For Sale in CA

CSA Certified: Yes

Collection: Classic Plus™

Condensing: No

Configuration: Multi

Depth: 29-5/8 in

Energy Star Compliant: Yes

Fan Speeds: 5

Fuel Type: [Natural Gas, Propane]

Green: [Yes, Energy Star]

Height: 34-3/4 in

Horsepower: 1 hp

Ignition System: Direct Spark Ignition

MBH: 85

Material: [Aluminized Steel, Stainless Steel, Plastic]

Max CFM: 1745

Phase: Single Phase

Power Source: [Gas, Electric]

Stages: Two

Tonnage: 5 Tons

UL Listed: No

Volts: 115V

Width: 21 in