Classic Plus™ 21 in. 85000 BTU 95% AFUE 5 Ton Single-Stage Multi-Position 1 hp Natural or Propane Furnace

Part #R95TC1521MSA  |  Manufacturer Part #R95TC0851521MSA

BTU

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.

Specifications

AFUE: 95.00

AMP: 13

BTU: 85000

CEC Compliant: For Sale in CA

CSA Certified: Yes

Collection: Classic Plus™

Communicating: Non-Communicating

Condensing: No

Configuration: Multi

Depth: 29-5/8 in

Energy Star Compliant: Yes

Fan Speeds: 4

Fuel Type: [Natural Gas, Propane]

Green: [Yes, Energy Star]

Height: 34-3/4 in

Horsepower: 1 hp

Ignition System: Direct Spark Ignition

MBH: 85

Max CFM: 1833

Phase: Single Phase

Power Source: Gas

Stages: Single

Tonnage: 5 Tons

UL Listed: No

Volts: 115V

Width: 21 in