Rheem

Classic Plus™ 24-1/2 in. 23-9/16 x 25-5/8 in. Furnace Base Can R801T- Upflow/Horizontal Series

Part #RXGBD24  |  Manufacturer Part #RXGB-D24

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 24" Furnace Width

Documents

Specifications

Brand Model Compatibility: R801T- Upflow/Horizontal Series

Collection: Classic Plus™

Height: 25-5/8 in

Length: 23-9/16 in

Width: 24-1/2 in