0 items

Rheem Classic Plus™ 58-1/4 in. 29 gal Residential Natural Gas Water Heater

RPROG2960N622293

Capacity

29 gal
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

SPECIFICATIONS

BTU
60000
CARB OTC LEED Compliant
Yes
Capacity
29 gal
Collection
Classic Plus™
Diameter
17-3/4 in
End Connection 1
NPT
Energy Star Compliant
Yes
Fuel Type
Natural Gas
GSA Approved
No
Green
Energy Star, Yes
Height
58-1/4 in
IAPMO Listed
No
MBH
60
NSF Certified
No
Power Source
Gas
Supply Pipe Connection
3/4 in
UL Listed
No
Vent Type
B-Vent
Water Heater Type
Tall
Width
17-3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday