Rheem

Classic Plus Series 1.5 - 2 Ton Single-Stage Multi-Position 1/3 hp Air Handler

Part #RHLLHM2417JA  |  Manufacturer Part #RHLL-HM2417JA

Tonnage

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Conditional parts warranty for 10 years

Green

Documents

Specifications

AMP: 1.6

BTU: 24000

BTU Cooling Rating: 24000 Btu/h

Collection: Classic Plus Series

Configuration: Multi

Depth: 21-7/10 in

Energy Star Compliant: Yes

Fan Speeds: 4

Green: [Yes, Energy Star]

Height: 42-1/2 in

Horsepower: 1/3 hp

Liquid Line OD : 3/8 in

MBH: 24

Max CFM: 1200

Phase: Single Phase

Power Source: Electric

Refrigerant: R-410A

SEER: 13

Stages: Single

Suction Line OD : 3/4 in

Tonnage: 1.5 - 2 Tons

UL Listed: Yes

Volts: 208/230V

Weight: 82

Width: 17-1/2 in