Rheem

Classic® RACA14 Series 5 Tons Electric Single-Stage Horizontal Packaged Air Conditioner

Part #RACA14060AJT000AA  |  Manufacturer Part #RACA14060AJT000AA

Tonnage

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Features Scroll® compressor for maximum efficiency and quiet operation
  • Louvered condenser compartment protects the coil from yard hazards and weather extremes
  • One-piece top with a drip lip to help keep water off of the unit sides
  • Drawn supply and return air openings feature a 1" tall flange to prevent water migration into the ductwork
  • Access panels have weep holes and channels to further help manage water run-off
  • Easily accessible blower section complete with slide-out blower
  • Externally mounted refrigerant connections are conveniently located for easy service diagnostics
  • Motor compressor warranty for 5 years
  • Parts warranty for 1 year

Specifications

AMP: 32

BTU: 60000

BTU Cooling Rating: 59000 Btu/h

CEC Compliant: For Sale in CA

Collection: Classic® RACA14 Series

Compressor Type: Scroll

Configuration: Horizontal

Decibel Rating dB : 79 dB

EER: 11.6

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

Height: 41 in

Horsepower: 1 hp

MBH: 60

Max CFM: 2000

Phase: Single Phase

Power Source: Electric

Refrigerant: R-410A

SEER: 14

Stages: Single

Tonnage: 5 Tons

Type: RACA14060AJT000AA

UL Listed: Yes

Volts: 208/230V

Weight: 512

Width: 47-19/32 in