Rheem

Classic® RGEA15 Series 15 SEER 5 Tons Single-Stage Aluminum Fin Packaged Gas/Electric

Part #RGEA15060AJV10XAAJ  |  Manufacturer Part #RGEA15060AJV10XAAAJA

Tonnage:

5 Tons
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Specifications

AFUE: 81.00

AMP: [45, 60, 70]

BTU: 60000

BTU Cooling Rating: 60000 Btu/h

BTU Heat Rating: 100000 Btu/h

CEC Compliant: For Sale in CA

Coil Type: Aluminum Fin

Collection: Classic® RGEA15 Series

Communicating: Non-Communicating

Compressor Type: Scroll

Configuration: [Downflow, Horizontal]

Decibel Rating dB : 78 dB

EER: 20

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

Height: 41 in

Horsepower: 1/3 hp

Ignition System: Direct Spark Ignition

Length: 47-1/2 in

MBH: 60

Max CFM: 3300

Phase: Single Phase

Power Source: [Electric, Gas]

Refrigerant: R-410A

SEER: 15

Stages: Single

Tonnage: 5 Tons

UL Listed: Yes

Volts: 208/230V

Weight: 515

Width: 52-7/16 in