Classic® RKNL-B Series 8.5 Tons 208/230V Three Phase Commercial Packaged Gas/Electric Unit

Part #RKNLB102CL22EAJA  |  Item #7221343  |  Manufacturer Part #RKNLB102CL22EAJA

Tonnage:

8.5 Tons
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.

Specifications

AFUE: 81.00

BTU Cooling Rating: 101000 Btu/h

BTU Heat Rating: 225000 Btu/h

Coil Type: Aluminum Fin

Collection: Classic® RKNL-B Series

Configuration: Convertible

Decibel Rating dB : 88 dB

EER: 11.2

Energy Star Compliant: No

MBH: 225

Max CFM: 3200

Phase: Three Phase

Power Source: [Electric, Gas]

Refrigerant: R-410A

SEER: 13

Stages: Two

Tonnage: 8.5 Tons

UL Listed: Yes

Volts: 208/230V