Rheem

Classic® RKNN Series 5 Tons 208/230V Three Phase Commercial Packaged Gas/Electric Unit

Part #RKNNA060CK13EAJA  |  Manufacturer Part #RKNN-A060CK13EAJA

Tonnage:

5 Tons
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Specifications

BTU Cooling Rating: 60000 Btu/h

BTU Heat Rating: 135000 Btu/h

CEC Compliant: For Sale in CA

Coil Type: Aluminum Fin

Collection: Classic® RKNN Series

Configuration: Convertible

Energy Star Compliant: No

MBH: 135

Phase: Three Phase

Power Source: [Electric, Gas]

Refrigerant: R-410A

SEER: 13

Stages: Single

Tonnage: 5 Tons

UL Listed: No

Volts: 208/230V