Rheem

Classic® RKPN Series 3 Tons 208/230V Three Phase Commercial Packaged Gas/Electric Unit

Part #RKPNA036CK12EAJA  |  Manufacturer Part #RKPNA036CK12EAJA

Tonnage:

3 Tons
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Specifications

AFUE: 81.00

BTU Cooling Rating: 36200 Btu/h

BTU Heat Rating: 120000 Btu/h

Coil Type: Aluminum Fin

Collection: Classic® RKPN Series

Configuration: Convertible

Decibel Rating dB : 78 dB

EER: 11.6

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

MBH: 120

Max CFM: 1250

Phase: Three Phase

Power Source: [Electric, Gas]

Refrigerant: R-410A

SEER: 14

Stages: Single

Tonnage: 3 Tons

UL Listed: Yes

Volts: 208/230V