Classic® RKPN Series 5 Tons 208/230V Three Phase Commercial Packaged Gas/Electric Unit

Part #RKPNA060CK13EAJA  |  Item #7231936  |  Manufacturer Part #RKPNA060CK13EAJA

Tonnage:

5 Tons

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Specifications

AMP: [110, 16.2]

Coil Type: Aluminum Fin

Collection: Classic® RKPN Series

Configuration: Convertible

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

MBH: 135

Phase: Three Phase

Power Source: [Electric, Gas]

Refrigerant: R-410A

SEER: 14

Stages: Single

Tonnage: 5 Tons

UL Listed: Yes

Volts: 208/230V