Rheem

Classic® RP14A Series Commercial Heat Pump Condenser

Part #RP1448AC1NA  |  Manufacturer Part #RP1448AC1NA

Tonnage:

4 Tons
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • New composite base pan dampens sound, captures louver panels, eliminates corrosion, and reduces number of fasteners needed
  • Powder coat paint system provides a long lasting professional finish
  • Optimized to decrease defrosting and provide better home comfort
  • Improved tubing design reduces vibration and stress, making unit quieter and reducing opportunity for leaks
  • Enhanced mufflers help to dissipate vibration energy for quieter unit operation
  • QR codes for quick access to product information from your smart phone or tablet
  • Modern cabinet aesthetics provides increased curb appeal with visually appealing design
  • Curved louver panels provide ultimate coil protection, enhance cabinet strength, and increase cabinet rigidity
  • Conditional parts warranty for 10 years

Specifications

AMP: [1.2, 19, 21.8, 83.1]

BTU: 48000

Collection: Classic® RP14A Series

Decibel Rating dB : 74 dB

Depth: 33-3/4 in

EER: 11.5

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

Height: 35 in

Liquid Line OD : 3/8 in

MBH: 48

Max CFM: 4055

Phase: Three Phase

RPM: 825

Refrigerant: R-410A

SEER: 14

Stages: Single

Suction Line OD : 7/8 in

Tonnage: 4 Tons

UL Listed: No

Volts: 208/230V

Width: 33-3/4 in