Rheem

Classic® Series 13 SEER 4 Tons Single-Stage R-410A Heat Pump Condenser

Part #RPNL049CAZ  |  Manufacturer Part #RPNL-049CAZ

Tonnage

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Includes a 10-year limited compressor warranty

Green

Documents

Specifications

AMP: [13.7, 19, 83.1]

Auto Switching Heat Cool : No

BTU Cooling Rating: 48000 Btu/h

CEC Compliant: For Sale in CA

Collection: Classic® Series

Compressor Type: Scroll

Decibel Rating dB : 76 dB

Depth: 44-2/5 in

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

Height: 29 in

Indoor Outdoor: Outdoor

Installation Type: Floor Mount

Liquid Line OD : 3/8 in

MBH: 48

Max CFM: 2650

Max Fuse Size: 30

Phase: Three Phase

Power Source: Electric

Refrigerant: R-410A

SEER: 13

Sound Blanket: No

Stages: Single

Suction Line OD : 7/8 in

Tonnage: 4 Tons

UL Listed: Yes

Volts: 208/230V

Weight: 229

Width: 31-1/2 in