Rheem Classic® Series 15 SEER R-410A Single-Stage Multi-Position Gas/Electric Packaged Unit

RGEA150AJT08XAAJ

Tonnage

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Conditional parts warranty for 10 years
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Motor compressor warranty for 10 years

SPECIFICATIONS

AMP
30, 45
BTU
42000
BTU Heat Rating
80000 Btu/h
CEC Compliant
For Sale in CA
Collection
Classic® Series
Configuration
Multi
Decibel Rating dB
76 dB
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
41 in
Horsepower
1/3 hp
Ignition System
Direct Spark Ignition
Length
52-2/5 in
MBH
42
Max CFM
3500
Phase
Single Phase
Power Source
Electric, Gas
Refrigerant
R-410A
Stages
Single
Tonnage
3.5 Tons
UL Listed
Yes
Volts
208/230V
Weight
441
Width
47-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday