Rheem Classic® Series 17-1/2 in. 60000 BTU 95% AFUE 3 Ton Single-Stage Multi-Position 1/2 hp Natural or Propane Furnace

R95PA0601317MSA

Manufacturer Part #: R95PA0601317MSA

BTU

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Heat exchanger is removable for improved serviceability
  • Aluminized steel construction provides maximum corrosion resistance and thermal fatigue reliability
  • Low profile 34" cabinet ideal for space constrained installations
  • Blower shelf design serviceable in all furnace orientations
  • Replaceable collector box
  • Integrated control boards feature dip switches for easy system set up
  • Self priming condensate trap
  • Conditional parts warranty for 10 years
  • Limited lifetime heat exchanger warranty

SPECIFICATIONS

AMP
11
CEC Compliant
For Sale in CA
CSA Certified
Yes
Collection
Classic® Series
Configuration
Multi
Depth
29-5/8 in
Energy Star Compliant
No
Fan Speeds
4
Fuel Type
Natural Gas, Propane
Height
34-3/4 in
Horsepower
1/2 hp
Phase
Single Phase
Power Source
Gas
Stages
Single
Tonnage
3 Tons
UL Listed
No
Volts
115V
Width
17-1/2 in

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday