Rheem

Classic® Series 17-1/2 in. 75000 BTU 80% AFUE 3 Ton Single-Stage Downflow and Horizontal 1/2 hp Natural or Propane Furnace

Part #R801SA075317ZSA  |  Manufacturer Part #R801SA075317ZSA

BTU

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Heat exchanger is removable for improved serviceability
  • Aluminized steel construction provides maximum corrosion resistance and thermal fatigue reliability
  • Low profile 34" cabinet ideal for space constrained installations
  • QR codes for quick access to product information from your smart phone or tablet
  • Conditional parts warranty for 10 years
  • Heat exchanger warranty for 20 years

Documents

Specifications

AFUE: 80.00

AMP: 7.8

ANSI Specifications: ANSI Z223.1

BTU: 75000

CEC Compliant: For Sale in CA

CSA Certified: Yes

Collection: Classic® Series

Condensing: No

Configuration: [Downflow, Horizontal]

Depth: 28-1/32 in

Energy Star Compliant: No

Fan Speeds: 4

Fuel Type: [Natural Gas, Propane]

Height: 34 in

Horsepower: 1/2 hp

Ignition System: Direct Spark Ignition

MBH: 75

Material: Aluminized Steel

Max CFM: 1650

Phase: Single Phase

Power Source: Gas

Stages: Single

Temperature Range: 25 to 55 Deg F

Tonnage: 3 Tons

UL Listed: No

Volts: 115V

Width: 17-1/2 in