2 Ton - 14 SEER - Heat Pump - 208/230V - Single Phase - R-410A
Classic® Series 2 Ton - 14 SEER - Heat Pump - 208/230V - Single Phase - R-410A
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- New composite base pan dampens sound, captures louver panels, eliminates corrosion, and reduces number of fasteners needed
- Powder coat paint system provides a long lasting professional finish
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Modern cabinet aesthetics provides increased curb appeal with visually appealing design
- Enhanced mufflers help to dissipate vibration energy for quieter unit operation
- QR codes for quick access to product information from your smart phone or tablet
- Improved tubing design reduces vibration and stress, making unit quieter and reducing opportunity for leaks
- Optimized to decrease defrosting and provide better home comfort
- Conditional parts warranty for 10 years
- Curved louver panels provide ultimate coil protection, enhance cabinet strength, and increase cabinet rigidity
Specifications
- AMP:
- 0.8, 1.5, 10.3, 14, 20, 61.6
- Application:
- Residential
- Auto Switching Heat:
- No
- BTU:
- 24000
- BTU Cooling Rating:
- 24000 Btu/h
- CEC Compliant:
- For Sale in CA
- CFM:
- 2410 ft3/min
- Coil Type:
- Condenser
- Collection:
- Classic® Series
- Communicating:
- Non-Communicating
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 75 dB
- Depth:
- 29-3/4 in
- EER:
- 11.5
- Energy Star Compliant:
- No
- Factory Std. Refrigerant Charge:
- 89 oz
- HSPF:
- 8.2
- Height:
- 25-4/25 in
- Horsepower:
- 1/8 hp
- Liquid Line (OD):
- 3/8 in
- MBH:
- 24
- Max Fuse Size:
- 20
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- SEER:
- 14.0
- Sound Blanket:
- No
- Stages:
- Single
- Suction Line (OD):
- 3/4 in
- Tonnage:
- 2 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V
- Width:
- 29-3/4 in