Rheem

Classic® Series 2 Tons 16 SEER R-410A Two-Stage Aluminum Fin Downflow and Horizontal Gas/Electric Packaged Unit

Part #RRRLC024JK06EBVA  |  Item #4139093  |  Manufacturer Part #RRRL-C024JK06EBVA

Tonnage:

2 Tons
Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Features Scroll® compressor for maximum efficiency and quiet operation
  • One-piece top with a deep flange to help keep water out of the unit
  • Motor Compressor warranty for 10 years
  • Conditional parts warranty for 10 years

Green

Documents

Specifications

AFUE: 80.00

AMP: [20, 15]

BTU: 24000

BTU Cooling Rating: 24200 Btu/h

BTU Heat Rating: 48000 Btu/h

CEC Compliant: For Sale in CA

Coil Type: Aluminum Fin

Collection: Classic® Series

Compressor Type: Scroll

Configuration: [Downflow, Horizontal]

Decibel Rating dB : 76 dB

EER: 12.4

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

Height: 41 in

Horsepower: 1/3 hp

Length: 50-13/16 in

MBH: 24

Max CFM: 2500

Phase: Single Phase

Power Source: [Gas, Electric]

Refrigerant: R-410A

SEER: 16

Stages: Two

Tonnage: 2 Tons

UL Listed: Yes

Volts: 208/230V

Weight: 454

Width: 47-9/16 in