2.5 Ton - 14 SEER - Heat Pump - 208/230V - Single Phase - R-410A

You last purchased this on
 
Rheem

Classic® Series 2.5 Ton - 14 SEER - Heat Pump - 208/230V - Single Phase - R-410A

This product requires certification to purchase.
Brand image
You last purchased this on
 
Rheem

Classic® Series 2.5 Ton - 14 SEER - Heat Pump - 208/230V - Single Phase - R-410A

  • Fast #
  • Part #RP1430AJ1NA
  • Item #5051046
  • Manufacturer Part #RP1430AJ1NA
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • New composite base pan dampens sound, captures louver panels, eliminates corrosion, and reduces number of fasteners needed
  • Powder coat paint system provides a long lasting professional finish
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Modern cabinet aesthetics provides increased curb appeal with visually appealing design
  • Enhanced mufflers help to dissipate vibration energy for quieter unit operation
  • QR codes for quick access to product information from your smart phone or tablet
  • Improved tubing design reduces vibration and stress, making unit quieter and reducing opportunity for leaks
  • Optimized to decrease defrosting and provide better home comfort
  • Conditional parts warranty for 10 years
  • Curved louver panels provide ultimate coil protection, enhance cabinet strength, and increase cabinet rigidity
  • Requires Certification

Specifications

AMP:
0.8, 1.5, 14.1, 19, 30, 73
Application:
Residential
Auto Switching Heat:
No
BTU:
30000
BTU Cooling Rating:
30000 Btu/h
CEC Compliant:
For Sale in CA
CFM:
2535 ft3/min
Coil Type:
Condenser
Collection:
Classic® Series
Communicating:
Non-Communicating
Compressor Type:
Scroll
Decibel Rating (dB):
77 dB
Depth:
29-3/4 in
EER:
11.5
Energy Star Compliant:
No
HSPF:
8.2
Height:
25-4/25 in
Horsepower:
1/8 hp
Liquid Line (OD):
3/8 in
MBH:
30
Max Fuse Size:
30
Phase:
Single Phase
Power Source:
Electric
Refrigerant:
R-410A
SEER:
14.0
Sound Blanket:
No
Stages:
Single
Suction Line (OD):
3/4 in
Tonnage:
2.5 Ton
UL Listed:
Yes
Volts:
208/230V
Width:
29-3/4 in