80% AFUE - 50,000 BTU - Horizontal/Upflow - Furnace
Classic® Series 80% AFUE - 50,000 BTU - Horizontal/Upflow - Furnace
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Single Stage, Same 34" Cabinet Height, Simple Technology, Same Installation
- Removable heat exchanger
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Solid doors provide quiet operation
- Pre-Mix Burner
- Aluminized steel construction provides maximum corrosion resistance and thermal fatigue reliability
- 3-Phase induced draft blower motor
- Constant Torque electrically commutated motor
- Low Profile 34" cabinet ideal for space constrained installations
- Insulated blower compartment
Specifications
- AFUE:
- 80.00 %
- AMP:
- 10, 15
- ANSI:
- ANSI Z223.1
- BTU:
- 50000
- BTU Heat Rating:
- 40000 Btu/h
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Coating:
- Aluminum
- Collection:
- Classic® Series
- Condensing:
- No
- Configuration:
- Horizontal, Upflow
- Depth:
- 28-1/32 in
- ETL Listed:
- No
- Emission:
- Ultra-Low NOx
- Energy Star Compliant:
- No
- Fan Speeds:
- 5
- Flue Size:
- 4
- Fuel Type:
- Natural Gas
- Height:
- 34 in
- Horsepower:
- 1/2 hp
- Ignition System:
- Direct Spark Ignition
- MBH:
- 50
- Max CFM:
- 1139 cfm
- Phase:
- Single Phase
- Power Source:
- Gas
- Stages:
- Single
- Temperature Range:
- 35 to 65 Deg F (19.4 to 36.1 Deg C)
- Tonnage:
- 3 Ton
- UL Listed:
- No
- Volts:
- 115V
- Width:
- 17-1/2 in