76 in. 3 Tons 208/230V 1-Phase Convertible Commercial Packaged Air Conditioner

You last purchased this on
 
Rheem

Commercial Classic™ 76 in. 3 Tons 208/230V 1-Phase Convertible Commercial Packaged Air Conditioner

This product requires certification to purchase.
Brand image
You last purchased this on
 
Rheem

Commercial Classic™ 76 in. 3 Tons 208/230V 1-Phase Convertible Commercial Packaged Air Conditioner

  • Fast #
  • Part #RLPNA036JK000
  • Item #7231947
  • Manufacturer Part #LPNA036JK000
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Requires Certification

Specifications

AMP:
24, 14.1, 77
BTU:
36000
Collection:
Commercial Classic™
Compressor Type:
Scroll
Configuration:
Convertible
Depth:
76 in
EER:
11.6
Height:
36 in
MBH:
36
Max CFM:
3680 cfm
Phase:
Single Phase
Refrigerant:
R-410A
SEER:
14
Stages:
Single
Tonnage:
3 Ton
UL Listed:
Yes
Volts:
208/230V
Weight:
460 lb
Width:
48-1/2 in