Rheem

Commercial Classic™ 76 in. 4 Tons 208/230V 1-Phase Convertible Commercial Packaged Air Conditioner

Part #RLPNA048JK000  |  Manufacturer Part #LPNA048JK000

Tonnage:

4 Tons
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

Specifications

AMP: [31, 19.9, 109]

BTU: 48000

Collection: Commercial Classic™

Compressor Type: Scroll

Configuration: Convertible

Depth: 76 in

EER: 11.6

Height: 36 in

MBH: 48

Max CFM: 3680

Phase: Single Phase

Refrigerant: R-410A

SEER: 14

Stages: Single

Tonnage: 4 Tons

UL Listed: Yes

Volts: 208/230V

Weight: 484

Width: 48-1/2 in