6 Gallon 120 Volts 2W 3KW 1PH
Commercial Point of Use 6 Gallon 120 Volts 2W 3KW 1PH
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Optional wall mounting kit available
- Long life tank design maximizes corrosion resistance
- Small enough for installation in limited spaces
- Surface mounted thermostat provides automatic temperature control;
- 2 wire configuration
- Rigid Polyurethane foam insulation reduces operating costs
- Long life heating element
Specifications
- Capacity:
- 6 gal
- Collection:
- Commercial Point of Use
- Color Finish Name:
- Grey
- Diameter:
- 15-3/4 in
- Height:
- 15-1/8 in
- Phase:
- Single Phase
- Power Source:
- Electric
- Type:
- REGSP6472515
- Water Heater Capacity Range:
- Less than 10 gal
- Water Heater Type:
- Tall
- Watts:
- 3 kW