1/3 hp 654 RPM 208/230V Single Phase ECM Variable Speed Motor

You last purchased this on
 
Rheem

1/3 hp 654 RPM 208/230V Single Phase ECM Variable Speed Motor

  • Fast #
  • Part #R5110272804
  • Item #4304985
  • Manufacturer Part #51-102728-04
4 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Rheem

1/3 hp 654 RPM 208/230V Single Phase ECM Variable Speed Motor

This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Brings the benefits of ECM to high voltage applications without the need of a step-down transformer partnered with a standard voltage ECM
  • Ball bearings
  • Variable speed operation
  • OEM genuine factory authorized part
  • Requires Certification

Specifications

Blower Type:
ECM Variable Speed
Brand Model Compatibility:
RPRL, UPRL
Fan Speeds:
Variable
Frame Size:
48
Horsepower:
1/3 hp
Phase:
Single Phase
Product Type:
Motor
RPM:
654
RPM Range:
0-899
Volts:
208/230V