80% AFUE - 100,000 BTU - Horizontal/Upflow - Variable Speed - Furnace

You last purchased this on
 
Rheem

Endeavor™ Line Classic Plus® Series 80% AFUE - 100,000 BTU - Horizontal/Upflow - Variable Speed - Furnace

  • Fast #
  • Part #R802V1005A21UHSCAP
  • Item #9860422
  • Manufacturer Part #R802V1005A21UHSCAP
4.8 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Rheem

Endeavor™ Line Classic Plus® Series 80% AFUE - 100,000 BTU - Horizontal/Upflow - Variable Speed - Furnace

This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Plus One® diagnostics
  • Dip switch free installation commissioning via Bluetooth technology
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Allows on-the-go control
  • EcoNet® enabled furnace
  • Two-stage heating
  • Constant CFM motor
  • PlusOne® ignition system
  • Requires Certification

Documents


Specifications

AFUE:
80.00 %
AMP:
8.8
ANSI:
ANSI Z223.1
BTU:
100000
BTU Heat Rating:
60000 Btu/h
Blower Type:
Variable Speed
CEC Compliant:
Not for Sale in CA
Collection:
Endeavor™ Line Classic Plus® Series
Communicating:
Communicating
Configuration:
Horizontal, Upflow
Depth:
19-21/25 in
Energy Star Compliant:
No
Fuel Type:
Propane
Height:
14-13/100 in
Horsepower:
3/4 hp
Ignition System:
Direct Spark Ignition
Input (MBH):
100 MBH
MBH:
100
Max CFM:
1980 cfm
Phase:
Single Phase
Power Source:
Electric, Gas
Refrigerant:
R-410A
Stages:
Two Stage
Temperature Range:
35 to 65 Deg F (19.4 to 36.1 Deg C)
Tonnage:
5 Ton
Vent Type:
B-Vent
Volts:
115V
Width:
21 in