3 Ton Cooling - Packaged Gas/Electric Central Air System
Endeavor™ Line Classic® Series 3 Ton Cooling - Packaged Gas/Electric Central Air System
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Micro Channel refrigerant system uses up to 58% less refrigerant than other models
- Direct spark ignition with remote flame sensing - provides years of worry-free operation
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
- Slide-out blower for easy removal
- Copper refrigerant connections - create a reliable and familiar braze joint
- Externally mounted refrigerant gauge ports - grant easy service access
- Zero-clearance capability - makes space-constrained installations easy
- Convertible airflow - makes converting to down flow configuration easy
Documents
Specifications
- Application:
- Residential
- BTU:
- 36000
- BTU Heat Rating:
- 80000 Btu/h
- CFM:
- 1200 ft3/min
- Coil Type:
- Louvered
- Collection:
- Endeavor™ Line Classic® Series
- Communicating:
- Non-Communicating
- Compressor Type:
- Scroll
- Configuration:
- Downflow, Horizontal
- Decibel Rating (dB):
- 75 dB
- Depth:
- 52-11/25 in
- EER:
- 11
- Fuel Type:
- Natural Gas, Propane
- Height:
- 35-47/50 in
- Horsepower:
- 1/3 hp
- Ignition System:
- Direct Spark Ignition
- MBH:
- 36
- Material:
- Steel
- Max CFM:
- 3250 cfm
- Phase:
- Single Phase
- Power Source:
- Electric, Gas
- Refrigerant:
- R-410A
- SEER2:
- 14.0
- SEER2 Range:
- 13.8 - 14.2
- Stages:
- Single
- Tonnage:
- 3 Ton
- UL Listed:
- Yes
- Volts:
- 208/230V
- Weight:
- 403 lb
- Width:
- 47-1/2 in