80% AFUE - 50,000 BTU - Horizontal/Upflow - Furnace

You last purchased this on
 
Rheem

Endeavor™ Line Classic® Series 80% AFUE - 50,000 BTU - Horizontal/Upflow - Furnace

This product requires certification to purchase.
Brand image
You last purchased this on
 
Rheem

Endeavor™ Line Classic® Series 80% AFUE - 50,000 BTU - Horizontal/Upflow - Furnace

  • Fast #
  • Part #R801T0503A14UHSNAS
  • Item #9860397
  • Manufacturer Part #R801T0503A14UHSNAS
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.

Frequently Purchased Together

Product Details

  • Plus One® diagnostics
  • Constant torque motor
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Blower shelf design
  • Hemmed cabinet & door edges and quarter-turn door fasteners (upflow/horizontal only)
  • Removable heat exchanger
  • PlusOne® Ignition System: Proven Direct Spark Ignition (DSI) for reliability & longevity
  • Low profile, 34 in. cabinet
  • Requires Certification

Specifications

AFUE:
80.00 %
AMP:
9
ANSI:
ANSI Z223.1
BTU:
50000
BTU Heat Rating:
40000 Btu/h
CFM:
1301 ft3/min
Collection:
Endeavor™ Line Classic® Series
Communicating:
Non-Communicating
Configuration:
Horizontal, Upflow
Energy Star Compliant:
No
Fan Speeds:
Multi
Fuel Type:
Propane
Horsepower:
1/2 hp
Ignition System:
Direct Spark Ignition
Input (MBH):
50 MBH
MBH:
50
Max CFM:
1301 cfm
Phase:
Single Phase
Power Source:
Electric, Gas
Refrigerant:
R-410A
Stages:
Single
Temperature Range:
Up to 55 Deg F
Tonnage:
3 Ton
UL Listed:
Yes
Vent Type:
B-Vent
Volts:
115V
Width:
14 in