92% AFUE - 85,000 BTU - Multi-Position - Furnace

You last purchased this on
 
Rheem

Endeavor™ Line Classic® Series 92% AFUE - 85,000 BTU - Multi-Position - Furnace

  • Fast #
  • Part #R921T0855A21M4SNAS
  • Item #9860619
  • Manufacturer Part #R921T0855A21M4SNAS
3.6 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Rheem

Endeavor™ Line Classic® Series 92% AFUE - 85,000 BTU - Multi-Position - Furnace

This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.

Frequently Purchased Together

Product Details

  • Plus One® diagnostics
  • PlusOne® energy efficiency
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • PlusOne® water management system
  • PlusOne® ignition system
  • Requires Certification

Documents


Specifications

AFUE:
92.00 %
AMP:
16
BTU:
85000
BTU Heat Rating:
79800 Btu/h
Collection:
Endeavor™ Line Classic® Series
Communicating:
Non-Communicating
Configuration:
Multi-Position
Energy Star Compliant:
Yes
Fuel Type:
Propane
Green Product:
Yes, Energy Star
Horsepower:
1 hp
Ignition System:
Direct Spark Ignition
Input (MBH):
85 MBH
MBH:
85
Phase:
Single Phase
Power Source:
Electric, Gas
Refrigerant:
R-410A
Stages:
Single
Temperature Range:
35 to 65 Deg F (19 to 36 Deg C)
Tonnage:
5 Ton
UL Listed:
Yes
Volts:
115V
Width:
21 in