4 Ton - up to 20.0 SEER2 - Air Conditioner - 208/230V - Single Phase - R-410A
Endeavor™ Line Ultra™ Series 4 Ton - up to 20.0 SEER2 - Air Conditioner - 208/230V - Single Phase - R-410A
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Plus One® Diagnostics & Bluetooth Connectivity
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
Documents
Specifications
- AMP:
- 32, 50
- BTU:
- 48000
- Collection:
- Endeavor™ Line Ultra™ Series
- Communicating:
- Communicating
- Compressor Type:
- Scroll
- Decibel Rating (dB):
- 72 dB
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 51 in
- Horsepower:
- 1/2 hp
- Length:
- 35-3/4 in
- Liquid Line (OD):
- 3/8 in
- Material:
- Steel
- Phase:
- Single Phase
- Refrigerant:
- R-410A
- SEER:
- 18.0
- Sound Blanket:
- Yes
- Suction Line (OD):
- 7/8 in
- Tonnage:
- 4 Ton
- Volts:
- 208/230V
- Weight:
- 255 lb
- Width:
- 35-3/4 in