0 items

Rheem RA16 Series 16 SEER 1/8 hp Single-Stage R-410A Split-System Air Conditioner

RA1618AJ1NB

Tonnage

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Conditional parts warranty for 10 years
  • Curved louver panels provide ultimate coil protection, enhance cabinet strength, and increase cabinet rigidity
  • Fan motor harness with extra long wires allows unit top to be removed without disconnecting fan wire
  • Fan orifice optimizes airflow and reduces unit sound
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Modern cabinet aesthetics provides increased curb appeal with visually appealing design
  • New composite base pan dampens sound, captures louver panels, eliminates corrosion, and reduces number of fasteners needed
  • Powder coat paint system provides a long lasting professional finish
  • QR codes for quick access to product information from your smart phone or tablet
  • Scroll compressor uses 70% fewer moving parts for higher efficiency and increased reliability

SPECIFICATIONS

AMP
0.7, 12, 47.5, 9
BTU
18000
CEC Compliant
For Sale in CA
Collection
RA16 Series
Decibel Rating dB
76.6 dB
Depth
29-4/5 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
27 in
Horsepower
1/8 hp
Liquid Line OD
3/8 in
MBH
18
Phase
Single Phase
Power Source
Electric
Refrigerant
R-410A
Stages
Single
Suction Line OD
3/4 in
Tonnage
1.5 Tons
UL Listed
Yes
Volts
208/230V
Weight
140
Width
29-4/5 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday