120 gal Point of Use and Tall 4.5kW 2-Element Residential Electric Water Heater
Professional Classic® 120 gal Point of Use and Tall 4.5kW 2-Element Residential Electric Water Heater
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Isolated tank design reduces conductive heat loss
- High efficiency resistored heating elements
- Features everkleen self-cleaning device
- ADA
- Automatic thermostat keeps water at desired temperature
- Over-temperature protector cuts off power in excess temperature situations
Specifications
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Capacity:
- 119 gal
- Collection:
- Professional Classic®
- Diameter:
- 28-1/4 in
- Drain Valve Material:
- Brass
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- First Hour Rating:
- 99
- Flow Rate:
- 21 gph
- Height:
- 62-1/2 in
- Material:
- Copper, Stainless Steel
- Media:
- Water
- Number of Elements:
- 2
- Phase:
- Single Phase
- Power Source:
- Electric
- Return Pipe Connection:
- 3/4 in
- UL Listed:
- Yes
- Uniform Energy Factor (UEF):
- 0.85
- Volts:
- 240V
- Water Connections:
- Top
- Water Heater Capacity Range:
- Greater than 100 gal
- Water Heater Type:
- Tall
- Watts:
- 4.5 kW