Rheem

Fury™ 30 gal. 240 V 5.5 kW Single Phase Short Water Heater in White

Part #RPROE30S1616599  |  Manufacturer Part #PROE30S1616599

Color/Finish:
White

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Features everkleen self-cleaning device
  • Isolated tank design reduces conductive heat loss
  • High efficiency resistored heating elements
  • Over-temperature protector cuts off power in excess temperature situations
  • Automatic thermostat keeps water at desired temperature

Specifications

ANSI Specifications: Yes

Capacity: 30 gal

Collection: Fury™

Color Finish: White

Diameter: 17-3/4 in

End Connection 1: NPT

Height: 30 in

Number Of Elements: 2

Phase: Single Phase

Power Source: Electric

Supply Pipe Connection: 3/4 in

UL Listed: Yes

Volts: 240V

Water Heater Capacity Range: 30 - 40 gal

Water Heater Type: Short

Watts: 5.5