Rheem Fury™ 38 gal. 38,000 BTU LP Gas Tall Water Heater

RPROG3834P621678

BTU

38000
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Features guardian system shut-off device for double protection
  • High altitude compliant (up to 6,000' above sea level)
  • Longer life
  • Low NOx design
  • SCAQMD compliant model (California only)
  • Self-cleaning
  • Six year limited tank and parts warranty

SPECIFICATIONS

ANSI Specifications
Yes
BTU
38000
Capacity
38 gal
Collection
Fury™
Color Finish
White
Diameter
19-3/4 in
End Connection 1
NPT
Fuel Type
LP Gas
Height
57-3/4 in
MBH
38
Supply Pipe Connection
3/4 in
Volts
120V
Water Heater Type
Tall

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday