38 gal Short 4kW 2-Element Residential Electric Water Heater
Fury® 38 gal Short 4kW 2-Element Residential Electric Water Heater
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Capacity:
- 38 gal
- Collection:
- Fury®
- Diameter:
- 23 in
- Drain Valve Material:
- Brass
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- First Hour Rating:
- 45
- Flow Rate:
- 21 gph
- Height:
- 31-1/2 in
- Lining of Tank:
- Rheemglas®
- Media:
- Water
- Number of Elements:
- 2
- Phase:
- Single Phase
- Power Source:
- Electric
- Return Pipe Connection:
- 3/4 in
- UL Listed:
- Yes
- Uniform Energy Factor (UEF):
- 0.92
- Volts:
- 240V
- Water Connections:
- Top
- Water Heater Capacity Range:
- 30 - 40 gal
- Water Heater Type:
- Short
- Watts:
- 4 kW