40 gal. Short 36 MBH Residential Natural Gas Water Heater

You last purchased this on
 
Rheem

Professional Classic® 40 gal. Short 36 MBH Residential Natural Gas Water Heater

This product requires certification to purchase.
Brand image
You last purchased this on
 
Rheem

Professional Classic® 40 gal. Short 36 MBH Residential Natural Gas Water Heater

  • Fast #
  • Part #RPROG4036NRH621944
  • Item #4307526
  • Manufacturer Part #PROG40S-36N RH67 PV
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Eco-friendly burner, low NOx design
  • 29, 30, 40 and 50 gallon capacities
  • .58 - .66 UEF
  • Requires Certification

Specifications

Application:
Residential
BTU:
36000
CARB OTC LEED Compliant:
Yes
CEC Compliant:
For Sale in CA
Capacity:
40 gal
Collection:
Professional Classic®
Diameter:
19 in
Drain Valve Material:
Brass
ETL Listed:
No
Emission:
Low NOx
Energy Star Compliant:
Yes
First Hour Rating:
66
Fuel Type:
Natural Gas
Green Product:
Yes, Energy Star
Height:
61-1/2 in
Lining of Tank:
Rheemglas®
MBH:
36
Maximum Temperature:
175
Power Source:
Gas
Supply Pipe Connection Size:
3/4 in
UL Listed:
No
Uniform Energy Factor (UEF):
0.65
Vent Type:
Power Vent
Water Connections:
Top
Water Heater Capacity Range:
30 - 40 gal
Water Heater Type:
Short