40 gal Short 36 MBH Residential Natural Gas Water Heater

This product has been replaced by

Rheem Short 34 MBH Residential Natural Gas Water Heater
Rheem 40 gal. Short 34 MBH Residential Natural Gas Water Heater
Manufacturer Part #PROG40S36N641478
You last purchased this on
 
Rheem

Professional Classic® 40 gal Short 36 MBH Residential Natural Gas Water Heater

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Rheem Short 34 MBH Residential Natural Gas Water Heater
Rheem 40 gal. Short 34 MBH Residential Natural Gas Water Heater
Manufacturer Part #PROG40S36N641478
Rheem

Professional Classic® 40 gal Short 36 MBH Residential Natural Gas Water Heater

  • Fast #
  • Part #RPROG40S36N621548
  • Item #3023932
  • Manufacturer Part #PROG40S36N621548
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Guardian system
  • Factory installed temperature and pressure relief valve
  • Six year limited tank and parts warranty
  • Propane models also available
  • Push button piezo ignition system for easy lighting
  • Brass drain valve
  • Requires Certification

Specifications

ANSI:
Yes
Application:
Residential
BTU:
36000
CARB OTC LEED Compliant:
Yes
Capacity:
40 gal
Collection:
Professional Classic®
Color Finish Name:
White
Diameter:
21-3/4 in
Drain Valve Material:
Brass
ETL Listed:
No
Emission:
Low NOx
End Connection 1:
NPT
End Connections:
NPT
Energy Star Compliant:
Yes
First Hour Rating:
66
Fuel Type:
Natural Gas
Green Product:
Yes, Energy Star
Height:
58-1/4 in
Ignition System:
Silicon Nitride
MBH:
36
Power Source:
Gas
R value:
R8
Supply Pipe Connection Size:
3/4 in
UL Listed:
No
Uniform Energy Factor (UEF):
0.65
Vent Type:
Power Vent
Volts:
120V
Water Connections:
Side
Water Heater Capacity Range:
30 - 40 gal
Water Heater Type:
Short