40 gal Tall 38 MBH Residential Natural Gas Water Heater
This product has been replaced by
Manufacturer Part #PROG4038N641324
Professional Classic® 40 gal Tall 38 MBH Residential Natural Gas Water Heater
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Low NOx design
- Self-cleaning
- Features guardian system shut-off device for double protection shut-off device for double protection
- Six year limited tank and parts warranty
- High altitude compliant (up to 6,000' above sea level)
Specifications
- ANSI:
- Yes
- Application:
- Residential
- BTU:
- 38000
- CARB OTC LEED Compliant:
- Yes
- Capacity:
- 40 gal
- Collection:
- Professional Classic®
- Color Finish Name:
- White
- Diameter:
- 19 in
- Drain Valve Material:
- Brass
- ETL Listed:
- No
- Emission:
- Low NOx
- End Connection 1:
- NPT
- End Connections:
- NPT
- Energy Star Compliant:
- No
- First Hour Rating:
- 64
- Fuel Type:
- Natural Gas
- Height:
- 61-1/2 in
- Lining of Tank:
- Rheemglas®
- MBH:
- 38
- Power Source:
- Gas
- Supply Pipe Connection Size:
- 3/4 in
- UL Listed:
- No
- Uniform Energy Factor (UEF):
- 0.58
- Vent Type:
- Atmospheric Vent
- Water Connections:
- Top
- Water Heater Capacity Range:
- 30 - 40 gal
- Water Heater Type:
- Tall