Rheem

Fury™ 40 gal. R-16 Natural Gas Short Water Heater

Part #RPROG40S40N621715  |  Manufacturer Part #PROG40S40N621715

Capacity:

40 gal
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Features guardian system shut-off device for double protection shut-off device for double protection
  • Low NOx design
  • Self-cleaning
  • High altitude compliant (up to 6,000' above sea level)
  • Six year limited tank and parts warranty

Specifications

ANSI Specifications: Yes

Application: Residential

Capacity: 40 gal

Collection: Fury™

Color Finish: White

Fuel Type: Natural Gas

Height: 53-7/8 in

Power Source: Gas

Water Heater Capacity Range: 30 - 40 gal

Water Heater Type: Short