Fury® 40 gal Tall 5kW 2-Element Residential Electric Water Heater

Part #R83VR402524726  |  Item #2038116  |  Manufacturer Part #83VR40/524726

Capacity:

40 gal
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Features everkleen self-cleaning device
  • Isolated tank design reduces conductive heat loss
  • High efficiency resistored heating elements
  • Over-temperature protector cuts off power in excess temperature situations
  • Automatic thermostat keeps water at desired temperature

Specifications

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

Capacity: 40 gal

Collection: Fury®

Color Finish: White

Color Finish Category: Whites

Diameter: 22-1/4 in

Drain Valve Material: Brass

ETL Listed: No

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Energy Star Compliant: No

First Hour Rating: 56

Flow Rate: 21 gph

GSA Approved: No

Height: 46-3/4 in

IAPMO Listed: No

Media: Water

Number Of Elements: 2

Phase: Single Phase

Power Source: Electric

Supply Pipe Connection: 3/4 in

UL Listed: Yes

Uniform Energy Factor UEF : 0.95

Volts: 240V

Water Connections: Top

Water Heater Capacity Range: 30 - 40 gal

Water Heater Type: Tall

Watts: 5