50 gal Tall 38 MBH Residential Natural Gas Water Heater
This product has been replaced by
Manufacturer Part #PROG50-36N RH60 DV
Professional Classic® 50 gal Tall 38 MBH Residential Natural Gas Water Heater
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Application:
- Residential
- BTU:
- 38000
- CARB OTC LEED Compliant:
- Yes
- CEC Compliant:
- For Sale in CA
- Capacity:
- 50 gal
- Collection:
- Professional Classic®
- Diameter:
- 20-1/8 in
- Drain Valve Material:
- Brass
- ETL Listed:
- No
- Emission:
- Low NOx
- End Connection 1:
- NPT
- End Connections:
- NPT
- Energy Star Compliant:
- No
- First Hour Rating:
- 90
- Fuel Type:
- Natural Gas
- Height:
- 61-1/2 in
- Ignition System:
- Piezo Igniter
- Lining of Tank:
- Rheemglas®
- MBH:
- 38
- Power Source:
- Gas
- Supply Pipe Connection Size:
- 3/4 in
- UL Listed:
- No
- Uniform Energy Factor (UEF):
- 0.58
- Vent Type:
- Direct Vent
- Water Connections:
- Top
- Water Heater Capacity Range:
- 41 - 50 gal
- Water Heater Type:
- Tall