Rheem

Fury™ 80 gal. Electric Energy Miser Water Heater

Part #RPROE802617923  |  Manufacturer Part #PROE802617923

Capacity:

80 gal
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Features everkleen self-cleaning device
  • Isolated tank design reduces conductive heat loss
  • High efficiency resistored heating elements
  • Over-temperature protector cuts off power in excess temperature situations
  • Automatic thermostat keeps water at desired temperature

Specifications

ANSI Specifications: Yes

Capacity: 80 gal

Collection: Fury™

Color Finish: White

Height: 59 in

Power Source: Electric

Volts: 240V

Water Heater Capacity Range: 51 - 100 gal

Water Heater Type: Tall

Watts: 4.5