0 items

Rheem RXQJ Series Heater

RXQJC15J

Watts

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Can be added to package unit
  • Coils come preassembled and install into air handler with electrical clip-together wire harness
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area
  • Note: Only to be installed in Rheem package units

SPECIFICATIONS

Collection
RXQJ Series
Depth
22-1/10 in
Energy Star Compliant
No
Height
8-1/5 in
Phase
Single Phase
Power Source
Electric
Volts
208/240V
Watts
14.4
Weight
1.9
Width
12-2/5 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday