0 items

Rheem RXBH Series Heater

RXBH24AD

Watts

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area

SPECIFICATIONS

Collection
RXBH Series
Depth
22-1/5 in
Energy Star Compliant
No
Height
6 in
Phase
Triple Phase
Power Source
Electric
Type
RXBH24A20D
Volts
460V
Watts
20
Weight
7.6
Width
11-4/5 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday